Shop All Brushes
Vikan
Ultra Safe Technology 41961 15 1/2'' Pink Hand Brush with Long Handle and Stiff Bristles
Mfr # 69141961
Zoro # G511667478
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink hand brush. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. Plus it has a long ergonomic handle that makes it easy to use.Use this brush to clean conveyor belts machinery and food prep surfaces in high-risk areas. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 15 5/8''Width: 2 13/16''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 59" Quick Connect Dust Mop Frame, Metal (FGQ59500YL00)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- ETTORE SideKick Holster Detachable (02041)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic (5551303)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- VIKAN Not Included L Tube and Valve Brush, , Not Included, Brush Length: 6 1/2 in (53566)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- Vikan Brushes