Shop All Brushes
Vikan
Ultra Safe Technology 41791 10'' Pink Hand Brush with Short Handle and Stiff Bristles
Mfr # 69141791
Zoro # G511519708
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink hand brush. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. Plus it has an ergonomic handle that makes it easy to use.Use this brush to clean conveyor belts machinery and food prep surfaces in high-risk areas. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 10 3/16''Width: 2 13/16''Height: 3 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- PUFFS Tissue, Facial, , Basic 8PK (PGC87615CT)
- ETTORE 36 in Curved Aluminum Heavy Duty Floor Squeegee (55041)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Red, Plastic, 10 in L Overall (41794)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- Vikan Brushes