Shop All Brushes
Vikan
Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene
Mfr # 53815
Zoro # G5797915
original price:
$28.35
6% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 6 1/4 in
- Handle Length 5 1/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/4 in |
Handle Length | 5 1/4 in |
Bristle Length | 1 in |
Brush Dia. | 1 in |
Trim Length | 1 in |
Overall Length | 34 1/4 in |
Brush Diameter | 1 in |
Brush Size | 10 3/4 in |
Details
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Features | Fda Compliant |
Chemical Resistant | Yes |
Handle Type | Straight |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 6 1/4 in, Handle Length 5 1/4 in, Bristle Color White, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Handle Color White, Overall Length 36 1/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- UNGER Window Squeegee, Black, 18"L (12979)
- MAKITA Cartridge Pre-Filter, Wet/Dry, Nano Filter (P-79843)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall (45858)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Yellow, Plastic, 5 in L Overall (38856)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- Vikan Brushes