Shop All Brushes
Vikan
1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall
Mfr # 53763
Zoro # G4648393
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Overall Length 19 9/10 in
- Brush Length 5 57/64 in
- Handle Length 14 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 19 9/10 in |
Brush Length | 5 57/64 in |
Handle Length | 14 in |
Brush Width | 1 in |
Bristle Length | 3/4 in |
Trim Length | 3/4 in |
Brush Dia. | 9/10 in |
Brush Diameter | 0.8 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Temperature Resistant | Yes |
Features | Acid Resistant |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.8 in, Brush Length 5 7/8 in, Handle Length 14 in, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 1 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Blue, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Self Closing Lid (15-9200)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (S1200.0909.8)
- WEILER 12" Deck Scrub Brush, Polypropylene Fill (44438)
- HTH Spa Liquid Defoamer 16 oz (86116)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- DRILLSTUFF Cleaning Supplies - Kitchen Accessories - Drill Brush - Stove - Oven (5in-S-G-QC-DS)
- Vikan Brushes