Shop All Brushes
Vikan
2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue
Mfr # 53703
Zoro # G4648314
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 5 51/64 in
- Overall Length 19 1/2 in
- Handle Length 13 1/2 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 51/64 in |
Overall Length | 19 1/2 in |
Handle Length | 13 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 3/8 in |
Brush Dia. | 2 3/8 in |
Brush Diameter | 2.36 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Color Coding System | Yes |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 2.36 in, Brush Length 5 3/4 in, Handle Length 13 1/2 in, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Blue, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMBG)
- 3M Scrubbing Pad 5400N, 20", Green, PK5 (5400N 20 IN)
- ZORO SELECT Drawstring Polyester Laundry Bag White (GP245165)
- BOARDWALK Industrial Strength Pot and Pan Detergent, 1 Gal Bottle, PK4 (209800-41ESSN)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Red (53704)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall (45858)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- Vikan Brushes