Shop All Squeegees
Vikan
Transport Wipe-N-Shine 707852 13 7/8'' Green Squeegee
Mfr # 691707852
Zoro # G411520200
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain hygiene in your establishment with the Vikan Transport Wipe-N-Shine 13 7/8'' green squeegee. Use this squeegee to remove grime water residue or limescale deposits from your washed and painted surfaces. This scratch-resistant squeegee effectively cleans vehicles and hard-to-reach areas.Designed with durability in mind this squeegee is ideal for long-term use. Made with thermoplastic rubber materials this squeegee can be trusted to get the job done well. For the utmost convenience this squeegee includes a hole that allows for easy hanging storage. This Vikan squeegee is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 13 7/8''Width: 7 1/4''Height: 1 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Red, Microfiber, PK12 (LWRS18)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- LIBMAN Toilet Brush, 10 1/4 in L Handle, 3 3/4 in L Brush, Green, Polypropylene, 14 in L Overall (22)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- VIKAN VIKAN Black 24" Floor Squeegee (71609)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- VIKAN VIKAN Green 24" Squeegee Head (77542)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN 24 in. Garage Squeegee, Transport Line, Black (708869)
- Vikan Squeegees