Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Vikan
Tool Wall Bracket, Poly, Green, 8-1/2 in (Discontinued)
Mfr # 10172
Zoro # G4818186
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Green
- Height (In.) 2-1/2
- Mount Two Screws, Not Included
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10172
- Zoro # G4818186
- Country of Origin Denmark
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 2-1/2 |
Depth (In.) | 3-3/4 |
Length (In.) | 8-1/2 |
Details
Item | Tool Wall Bracket |
Material | Polypropylene |
Color | Green |
Mount | Two Screws, Not Included |
Tool Storage Type Included | Tool Rack/Rail |
Type | Mounted |
Metal Detectable | No |
Includes | 2 Pins |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Green, For Product Type Janitorial Tools, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.