Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Yellow
Mfr # 10136
Zoro # G801049380
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Length 3 3/16 in
- Features Easy to Disassemble for Cleaning or Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10136
- Zoro # G801049380
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Length | 3 3/16 in |
Height | 1 7/8 in |
Overall Depth | 3 1/4 in |
Overall Height | 1 7/8 in |
Width | 3 7/16 in |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Yellow |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Features | Easy to Disassemble for Cleaning or Replacement |
Holds | 1 Handle/Pole |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Yellow, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- MILWAUKEE TOOL M18 Backpack Vacuum, M18 Battery Pack (0885-20, 48-11-1850)
- YASUTOMO Sumi Cc Brushes - 0.43 X 2.12 In. (YA29824)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Black (10139)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Brown (101366)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Pink (10111)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Purple (10118)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- SUNCAST Compact Hkc Standard Cart (HKCCT100)
- Vikan Carts, Caddies & Accessories