Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Orange
Mfr # 10137
Zoro # G801049410
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Holds 1 Handle/Pole
- Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10137
- Zoro # G801049410
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Depth | 3 1/4 in |
Length | 3 3/16 in |
Width | 3 7/16 in |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Orange |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | 1 Handle/Pole |
Features | Easy to Disassemble for Cleaning or Replacement |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Orange, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15206BL00)
- MALISH Floor Sweep, 18" Flagged Border/Heavy Poly Center, PK 12 (014818)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Black (10139)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- Vikan Carts, Caddies & Accessories