Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Brown
Mfr # 101366
Zoro # G201049409
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Width 3 7/16 in
- Holds 1 Handle/Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 101366
- Zoro # G201049409
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Width | 3 7/16 in |
Length | 3 3/16 in |
Overall Depth | 3 1/4 in |
Overall Height | 1 7/8 in |
Height | 1 7/8 in |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Brown |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | 1 Handle/Pole |
Features | Easy to Disassemble for Cleaning or Replacement |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Brown, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION 33 gal Trash Bags, Brown/Black, 100 PK (T3340B13)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Dispensing Poly Bag, Double Recreped (DRC), 300 Wipes, 13 in x 10 in, 2 PK (20045)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Pink (10111)
- COMMERCIAL Stainless Steel Sanitizer and Detergent Bucket Hanger (53905)
- Vikan Carts, Caddies & Accessories