Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Blue
Mfr # 10143
Zoro # G501049383
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyamide, Polypropylene
- Overall Length 3 1/4 in
- Overall Width 3 1/8 in
- Overall Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10143
- Zoro # G501049383
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 1/4 in |
Overall Height | 1 7/8 in |
Length | 3 3/16 in |
Width | 3 1/16 in |
Height | 1 7/8 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Blue |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Features | Easy to Disassemble for Cleaning or Replacement |
Holds | 1 to (2) Cleaning Tools |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Blue, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 3 1/4 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 to (2) Cleaning Tools, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Stainless Steel Cleaner and Polish, PK12 (34520)
- HOWARD 12 Oz Howard BBC012 Butcher Block Conditioner Food Grade Mineral Oil (BBC012)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- FLOOD/PPG ARCHITECTURAL FIN CWF GAL CLR Mult Finish (FLD540XI-01)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Brown (101166)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Brown (101366)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- Vikan Carts, Caddies & Accessories