Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Blue
Mfr # 10133
Zoro # G901049389
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Width 3 7/16 in
- Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10133
- Zoro # G901049389
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Width | 3 7/16 in |
Length | 3 3/16 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Depth | 82 mm |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Blue |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Features | Easy to Disassemble for Cleaning or Replacement |
Holds | 1 Handle/Pole |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Blue, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 82 mm, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- WM BARR 3PK 154OZ Freshener (FG83FSSB)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Yellow (10136)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Black (10139)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Red (10134)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Purple (10118)
- DIVERSEY Wire Rack, Black, Wire, Holds 1.5L Btls (D3191754)
- Vikan Carts, Caddies & Accessories