Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 16 1/2 in L, Blue
Mfr # 10113
Zoro # G401049377
original price:
$41.75
5% off
new price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 16 1/2 in
- Overall Width 3 3/8 in
- Width 3 7/16 in
- Overall Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10113
- Zoro # G401049377
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 1/2 in |
Overall Width | 3 3/8 in |
Width | 3 7/16 in |
Overall Depth | 16 1/2 in |
Length | 16 1/2 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
For Handle Diameter | 1/16 in |
Details
Color | Blue |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Features | Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts |
Holds | (2) Handles with Holes, (3) Handles/Poles |
For Product Type | Janitorial Tools |
Weight Capacity | 6.61 lb |
Description
Tool Wall Bracket, Color Blue, For Product Type Janitorial Tools, For Handle Diameter 1/16 in, Overall Length 16 1/2 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 16 1/2 in, Holds (2) Handles with Holes, (3) Handles/Poles, FDA Compliant Yes, Features Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Track & Switch Upright Cap Broom, Palmyra Fill, 55" Overall Length (70324)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- 2XL Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, 4 Pack (2XL38)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Paper, 148 Wipes, 12 1/2 in x 8 in, 20 PK (29221)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Pink (10111)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- MILLER MFG Duratote Box PURPLE (1143-PU)
- Vikan Carts, Caddies & Accessories