Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 16 1/2 in L, Black
Mfr # 10119
Zoro # G401049391
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 16 1/2 in
- Overall Width 3 3/8 in
- Width 3 7/16 in
- Holds (2) Handles with Holes, (3) Handles/Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10119
- Zoro # G401049391
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 1/2 in |
Overall Width | 3 3/8 in |
Width | 3 7/16 in |
Overall Depth | 16 1/2 in |
Length | 16 1/2 in |
Overall Height | 1 7/8 in |
Height | 1 7/8 in |
For Handle Diameter | 1/16 in |
Details
Color | Black |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | (2) Handles with Holes, (3) Handles/Poles |
Features | Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts |
For Product Type | Janitorial Tools |
Weight Capacity | 6.61 lb |
Description
Tool Wall Bracket, Color Black, For Product Type Janitorial Tools, For Handle Diameter 1/16 in, Overall Length 16 1/2 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 16 1/2 in, Holds (2) Handles with Holes, (3) Handles/Poles, FDA Compliant Yes, Features Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 22 Oz Rust Stain Remover, #89222 (89222)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 (MMMMP3CT)
- PROTEAM Spring, Detent, Upright Lock (104507)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Gallon (17002)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Blue (10113)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- MOERMAN Tool Holder Replacement Clip Male (24525)
- Vikan Carts, Caddies & Accessories