Shop All Carts, Caddies & Accessories
Remco
Tool Wall Bracket, 1 5/8 in L, Pink
Mfr # 10121
Zoro # G001049401
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene
- Overall Length 1 5/8 in
- Overall Width 3 1/8 in
- Length 1 9/16 in
- Width 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 10121
- Zoro # G001049401
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 3 1/8 in |
Length | 1 9/16 in |
Width | 3 1/16 in |
Overall Height | 1 7/8 in |
Height | 1 7/8 in |
Overall Depth | 1 5/8 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Pink |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Features | Easy to Disassemble for Cleaning or Replacement |
Holds | 1 Handle with Hole |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Pink, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 1 5/8 in, Holds 1 Handle with Hole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- SPILL TECH ENVIRONMENTAL SpillTech YRZ150H Universal Heavy Weight Caution Mat Roll, 150'L x 30"W, Yellow, 1 Roll (YRZ150H)
- REMCO Tool Wall Bracket, 3 1/4 in L, Red (10144)
- REMCO Tool Wall Bracket, 3 1/4 in L, Purple (10148)
- REMCO Tool Wall Bracket, 1 5/8 in L, Purple (10128)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- REMCO Tool Wall Bracket, 1 5/8 in L, Green (10122)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- TOUGH GUY Carry Caddy, Gray, Plastic, 15-7/8x10-5/8 (2NXW4)
- Remco Carts, Caddies & Accessories