Shop All Brushes
Vikan
Tank Brush, 1-1/2" L Trim, Brown Bristle
Mfr # 703766
Zoro # G2155799
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Stiff
- Bristle Color Brown
- Brush Length 8 21/64 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 1/3 in |
Trim Length | 1 1/2 in |
Head Width | 5 1/2 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Stiff |
Bristle Color | Brown |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Tank Brush |
Temperature Resistant | Yes |
Features | Acid Resistant |
Chemical Resistant | Yes |
Color Coding System | Yes |
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 8 3/8 in, Head Width 5 1/2 in, Bristle Color Brown, Overall Length 8 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Oval Shaped, Rounded Edges, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Steam Cleaner (GVC-1250)
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- POLY-AMERICA POLY-AMERICA SW403C No-Fold Painter's Sheeting, 100 ft L, 3 ft W, 4 mil Thick, Clear (SW403C)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Yellow, Plastic, 5 in L Overall (38856)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53865)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, White, Plastic, 20 in L Overall (3NB56)
- Vikan Brushes