Shop All Squeegees
Vikan
Swivel Neck Squeegee Head, White, 28"L
Mfr # 77655
Zoro # G3314361
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 28 in
- Squeegee Blade Shape Straight Double
- Material Cellular Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 28 in |
Length | No Handle |
Width | 27.56" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Cellular Rubber |
Application | Floor Squeegee |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Squeegee Application | Floor Squeegee |
Squeegee Blade Count | Double |
FDA Compliant | Yes |
For Use With | Mfr. No. 29625 or 29375 |
Color | White |
Color Coding System | Yes |
Blade Material | Rubber |
Description
Floor Squeegee, Blade Width 28 in, Blade Material Rubber, FDA Compliant Yes, Application Floor Squeegee, Color White, Color Coding System Yes, Frame Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Plug-In AC Power Kit for Recessed Towel Dispensers, Black (59479A)
- IRON-HOLD Trash Bags, 150 PK (1695249)
- VORTEX W9202 Telescoping Cloth Duster (VO359797)
- GOFER PARTS Replacement Hose Assembly - Smooth For IPC Eagle PMVR02011, IPC Eagle TBFX00214, IPC Eagle TBBP00407 (GHA39G1C)
- VIKAN Swivel Neck Squeegee Head, Green, 28"L (77652)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (77544/29384)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77152)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- Vikan Squeegees