Shop All Squeegees
Vikan
Swivel Neck Squeegee Head, Green, 28"L
Mfr # 77652
Zoro # G3314398
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 28 in
- Squeegee Blade Shape Straight Double
- Material Cellular Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 28 in |
Length | No Handle |
Width | 27.56" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Cellular Rubber |
Application | Floor Squeegee |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Squeegee Application | Floor Squeegee |
Color | Green |
For Use With | Mfr. No. 29622 or 29372 |
Squeegee Blade Count | Double |
Color Coding System | Yes |
FDA Compliant | Yes |
Blade Material | Rubber |
Description
Floor Squeegee, Blade Width 28 in, Blade Material Rubber, FDA Compliant Yes, Application Floor Squeegee, Color Green, Color Coding System Yes, Frame Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (166839)
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- UNGER Brass Squeegee Handle, 3-1/2"L, Brass (GS000)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- VIKAN Swivel Neck Squeegee Head, White, 28"L (77655)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29603)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- UNGER Complete Red MicroStrip Stripwasher 18 Inch (SV450,NS45R)
- Vikan Squeegees