Shop All Squeegee Parts
Vikan
Squeegee Head, Yellow, 24"L
Mfr # 77646
Zoro # G5839951
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 77646
- Zoro # G5839951
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Frame Width | 24 in |
Frame Depth | 3 in |
Blade Width | 24 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29356, 29366, 29376, 29386, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- IMPACT PRODUCTS Dispensing Container w/Faucet, 5.0 gal. (7576I-91)
- TRIMACO Premium Knit Painter Rags Box 4 lb., White (10822)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054003)
- VIKAN Squeegee Head, Red, 24"L (77644)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- VIKAN Squeegee Head, White, 24"L (77645)
- VIKAN VIKAN Black 20" Replacement Squeegee Blade (77739)
- VIKAN Color Coded Handle, Fibrglass, Black, 59 in (29389)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- Vikan Squeegee Parts