Shop All Squeegee Parts
Vikan
Squeegee Head, Green, 24"L
Mfr # 77642
Zoro # G5575394
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 77642
- Zoro # G5575394
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 3 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29352, 29362, 29372, 29382, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- SPILLTECH Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polyester (NPR300S-GR)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77348)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- VIKAN Squeegee Head, Yellow, 24"L (77646)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77315)
- VIKAN Squeegee Head, Blue, 24"L (77643)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, FRONT .125in RED, FITS TN, OEM STD (222241)
- Vikan Squeegee Parts