Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, White, 11-39/64" L
Mfr # 56815
Zoro # G5431861
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Overall Height 5 1/4 in
- Type Non-sparking, Chemical Resistant
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56815
- Zoro # G5431861
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Overall Height | 5 1/4 in |
Overall Width | 6 3/4 in |
Handle Length | 5 1/2 in |
Details
Item | Scoop |
Color | White |
Metal Detectable | No |
Type | Non-sparking, Chemical Resistant |
Material | polypropylene |
Design | 1-piece |
Capacity | 32 oz |
Meets/Exceeds | FDA Compliant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Working Temp. | -4 Degrees to 212 Degrees F |
Maximum Temperature | 212 Degrees F |
Minimum Temperature | -4 Degrees F |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020D)
- CS UNITEC Non Sparking Flat Screwdriver, 10x200mm (3/8x8in), Beryllium Copper (EX801-10SB)
- ILC Replacement for Makita Bl1830 Battery (BL1830)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- VIKAN Small Hand Scoop, Blue, 11-39/64" L (56813)
- VIKAN Small Hand Scoop, Orange, 11-39/64" L (56817)
- VIKAN Small Hand Scoop, Red, 11-39/64" L (56814)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- VIKAN Large Hand Scoop, Green, 13" L, 8-1/4" W (56822)
- VIKAN Small Hand Scoop, Pink, 11-39/64" L (56811)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- Vikan Hand & Bowl Scoops