Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, Purple, 11-39/64" L
Mfr # 56818
Zoro # G5413725
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Working Temp. -4 Degrees to 212 Degrees F
- Overall Height 5 1/4 in
- Overall Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 56818
- Zoro # G5413725
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Overall Height | 5 1/4 in |
Overall Width | 6 3/4 in |
Handle Length | 5 1/2 in |
Details
Item | Scoop |
Color | Purple |
Metal Detectable | No |
Working Temp. | -4 Degrees to 212 Degrees F |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Type | Non-sparking, Chemical Resistant |
Design | 1-piece |
Capacity | 32 oz |
Handle Reinforcement | Non-Reinforced |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Autoclavable | Yes |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 212 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- IRWIN 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66704ZR)
- PARKER TRU-KUT SAWING VISE (710439)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- VIKAN Small Hand Scoop, Blue, 11-39/64" L (56813)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red (70134)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green (70132)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- BSC PREFERRED Utility Plastic Scoop - 64 oz. (H-879)
- Vikan Hand & Bowl Scoops