Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, Orange, 11-39/64" L
Mfr # 56817
Zoro # G5413731
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Overall Width 6 3/4 in
- Design 1-piece
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56817
- Zoro # G5413731
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Overall Width | 6 3/4 in |
Overall Height | 5 1/4 in |
Handle Length | 5 1/2 in |
Details
Item | Scoop |
Color | Orange |
Metal Detectable | No |
Design | 1-piece |
Capacity | 32 oz |
Meets/Exceeds | FDA Compliant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Working Temp. | -4 Degrees to 212 Degrees F |
Maximum Temperature | 212 Degrees F |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -4 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- VIKAN Small Hand Scoop, Green, 11-39/64" L (56812)
- VIKAN Small Hand Scoop, Blue, 11-39/64" L (56813)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- ZORO SELECT Stir Paddle, HDPE, 78", White (107195)
- Vikan Hand & Bowl Scoops