Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, Green, 11-39/64" L
Mfr # 56812
Zoro # G5431898
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Handle Length 5 1/2 in
- Design 1-piece
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56812
- Zoro # G5431898
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Handle Length | 5 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 6 3/4 in |
Details
Item | Scoop |
Color | Green |
Metal Detectable | No |
Design | 1-piece |
Capacity | 32 oz |
Material | polypropylene |
Working Temp. | -4 Degrees to 212 Degrees F |
Type | Non-sparking, Chemical Resistant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Meets/Exceeds | FDA Compliant |
Autoclavable | Yes |
NSF Certified | No |
Minimum Temperature | -4 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 212 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 23/32 in L (J5239-30W)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- VIKAN Small Hand Scoop, Orange, 11-39/64" L (56817)
- VIKAN Small Hand Scoop, Blue, 11-39/64" L (56813)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- VIKAN Large Hand Scoop, Green, 13" L, 8-1/4" W (56822)
- THE BRUSH MAN Poly Bull Scoop, #12, 30 in. Handle, Poly D-Grip Wood Handle, 3PK (SCOOP-BULL13012)
- Vikan Specialty Safety Tools