Shop All Baking Utensils
Vikan
Scraper, SS, Blade 4" W, Blade 3-3/4" L
Mfr # 40115
Zoro # G4851977
original price:
$21.99
6% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Features Threaded Grip
- Blade Length 3 3/4 in
- Blade Material Stainless steel
- Blade Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 40115
- Zoro # G4851977
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Length | 3 3/4 in |
Blade Width | 4 in |
Overall Length | 8 5/64 in |
Details
Handle Material | Polypropylene |
Features | Threaded Grip |
Blade Material | Stainless steel |
Tether Capable | Not Tether Capable |
Item | Hand Scraper |
Metal Detectable | No |
Color | White |
Scraper Design | 2-Piece |
Working Temp. | -4 Degrees to 392 Degrees F |
Standards | FDA compliant |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
NSF Certified | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Minimum Temperature | -4 Degrees F |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 392 Degrees F |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Handle Included | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 205 mm, Blade Material Stainless Steel, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Ignition Module (4528855)
- GOURMET BY STARFRIT ECO Juicer (080289-006-0000)
- ALLIANCE CAPACITOR (37377)
- OFFICE SNAX Iodized Salt Packets, 0.75 g Packet, 3000PK (OFX15261)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40117)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40116)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- Vikan Baking Utensils