Shop All Baking Utensils
Vikan
Scraper, SS, Blade 4" W, Blade 3-3/4" L
Mfr # 40113
Zoro # G4787419
original price:
$19.39
7% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Scraper Design 2-Piece
- Standards FDA compliant
- Handle Material Polypropylene
- Overall Length 8 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 40113
- Zoro # G4787419
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Width | 4 in |
Overall Length | 8 5/64 in |
Blade Length | 3 3/4 in |
Details
Scraper Design | 2-Piece |
Standards | FDA compliant |
Handle Material | Polypropylene |
Color | Blue |
Blade Material | Stainless steel |
Item | Hand Scraper |
Features | Threaded Grip |
Metal Detectable | No |
Working Temp. | -4 Degrees to 392 Degrees F |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Maximum Temperature | 392 Degrees F |
Minimum Temperature | -4 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Dishwasher Temperature | 199 Degrees F |
Autoclavable | Yes |
NSF Certified | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Included | Yes |
Perforation | Solid |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Relay (1475020)
- ZUMMO Z40 Blade (210507A)
- RANDELL Clip, Pilaster Alum T30-5051 (2736-1012-3151) (HD CLP100)
- SERTEK Breaker - 20A For - Part# Srk7000278-15 (SRK7000278-15)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40117)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40114)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40107)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40106)
- LIFETIME Funnel Set Plastic Red (5215731)
- Vikan Baking Utensils