Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40108
Zoro # G4827967
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Temp. -4 Degrees to 392 Degrees F
- Overall Length 8 5/64 in
- Blade Width 2 in
- Tether Capable Not Tether Capable
- Features Threaded Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 40108
- Zoro # G4827967
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Overall Length | 8 5/64 in |
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Details
Working Temp. | -4 Degrees to 392 Degrees F |
Color | Purple |
Tether Capable | Not Tether Capable |
Features | Threaded Grip |
Standards | FDA compliant |
Blade Material | Stainless steel |
Item | Hand Scraper |
Metal Detectable | No |
Handle Material | Polypropylene |
Scraper Design | 2-Piece |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Halal/Kosher | Halal, Kosher |
Handle Included | Yes |
Minimum Temperature | -4 Degrees F |
Perforation | Solid |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 392 Degrees F |
Autoclavable | Yes |
NSF Certified | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Chocolate Dairy Nectar Beverage 8 oz., PK27 (72447)
- HATCO Outer Door Grhd-3Pd Kit (R00.01.0009.00)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- VICTORY Knob Thermostat Warm (50181301)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40106)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- WINCO 8 Cup Rotary Sifter (RFS-8)
- Vikan Baking Utensils