Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40105
Zoro # G4834912
original price:
$16.75
5% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA compliant
- Working Temp. -4 Degrees to 392 Degrees F
- Blade Width 2 in
- Overall Length 8 5/64 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 40105
- Zoro # G4834912
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Width | 2 in |
Overall Length | 8 5/64 in |
Blade Length | 3 3/4 in |
Details
Standards | FDA compliant |
Color | White |
Working Temp. | -4 Degrees to 392 Degrees F |
Tether Capable | Not Tether Capable |
Scraper Design | 2-Piece |
Handle Material | Polypropylene |
Item | Hand Scraper |
Blade Material | Stainless steel |
Features | Threaded Grip |
Metal Detectable | No |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 392 Degrees F |
Minimum Temperature | -4 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Autoclavable | Yes |
Handle Included | Yes |
NSF Certified | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT MOTOR BRACKET (40003001)
- WINCO 3 1/4 in Green Disher No. 12 (ICD-12)
- HUSSMANN Motor-12W Sp 115V Cw50/60 Cy (0047000)
- CHOICE Individually Wrapped Medium Weight White Plastic Fork, 1000PK (130WFORKWP)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40117)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- VICTORINOX 6 in Dough Scraper (7.6259.23)
- Vikan Baking Utensils