Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40104
Zoro # G4773592
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards FDA compliant
- Blade Material Stainless steel
- Handle Material Polypropylene
- Scraper Design 2-Piece
- Blade Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 40104
- Zoro # G4773592
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Overall Length | 8 5/64 in |
Details
Standards | FDA compliant |
Blade Material | Stainless steel |
Color | Red |
Handle Material | Polypropylene |
Scraper Design | 2-Piece |
Features | Threaded Grip |
Working Temp. | -4 Degrees to 392 Degrees F |
Item | Hand Scraper |
Tether Capable | Not Tether Capable |
Metal Detectable | No |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
NSF Certified | Yes |
Handle Included | Yes |
Autoclavable | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Temperature | 392 Degrees F |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -4 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Café Solid Dish Cloth Natural Ground/Putty Check (9861200)
- HOBART Temperature Control (353613-1)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- T&S BRASS Chekpoint Sensor Faucet Contro (016647-45)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40107)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40114)
- TABLECRAFT Kettle Whip, 48 In (KW48)
- Vikan Baking Utensils