Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40103
Zoro # G4769709
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Tether Capable Not Tether Capable
- Standards FDA compliant
- Features Threaded Grip
- Scraper Design 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 40103
- Zoro # G4769709
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Width | 2 in |
Overall Length | 8 5/64 in |
Blade Length | 3 3/4 in |
Details
Handle Material | Polypropylene |
Tether Capable | Not Tether Capable |
Standards | FDA compliant |
Features | Threaded Grip |
Scraper Design | 2-Piece |
Color | Blue |
Working Temp. | -4 Degrees to 392 Degrees F |
Blade Material | Stainless steel |
Metal Detectable | No |
Item | Hand Scraper |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
NSF Certified | Yes |
Perforation | Solid |
Handle Included | Yes |
Maximum Temperature | 392 Degrees F |
Minimum Temperature | -4 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR MAID Brush Kit (Glass Washer) (BRS-1720SL)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-576)
- STARBURST Starburst Fave Reds Stand Up Pouch 15.6 oz., PK6 (401560)
- DURKEE Durkee Red Food Color 16 fl. oz., PK6 (2003892)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40106)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40117)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40107)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- Vikan Baking Utensils