Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Red, PK5
Mfr # 98014
Zoro # G7771970
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Red
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98014
- Zoro # G7771970
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 1 1/4 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Red |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Red, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- VIKAN Rubber Band, Size 1", Pink, PK5 (98011)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- Vikan Rubber Bands