Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Purple, PK5
Mfr # 98018
Zoro # G7772101
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Purple
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98018
- Zoro # G7772101
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Purple |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Purple, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- SAUNDERS MFG Saunders Aluminum Storage Clipboard 21117 (21117)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- Vikan Rubber Bands