Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Pink, PK5
Mfr # 98011
Zoro # G7772025
product price: $8.95
/pk 5, $1.79/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Pink
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98011
- Zoro # G7772025
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Pink |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Pink, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE SMALL MULTIPURPOSE LABELS, 0.43in X 1.5in, WHITE, 300PK (SLP35L)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 10/50)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- Vikan Rubber Bands