Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Green, PK5
Mfr # 98012
Zoro # G7771955
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Green
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98012
- Zoro # G7771955
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Green |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Green, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6532, DAYS OF WEEK - THU, 2" DIAMETER (DL6532)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1-1/2", Blue, PK5 (98023)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- BUSINESS SOURCE Rubberbands, Size 84, 1Lb, PK150 (15751)
- Vikan Rubber Bands