Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Brown, PK5
Mfr # 980166
Zoro # G4549472
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Brown
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 980166
- Zoro # G4549472
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Brown |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Brown, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- SMEAD Label, Surname, AnN, PK100 (67152)
- FISCH Pen Drill (FSN-322573)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20)
- VIKAN Rubber Band, Size 1", Pink, PK5 (98011)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- ALLIANCE RUBBER Alliance® Can Bandz„¢ Rubber Bands, Medium, 12" Length, Red, 50/Box (7825)
- Vikan Rubber Bands