Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Blue, PK5
Mfr # 98013
Zoro # G7771961
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Blue
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 98013
- Zoro # G7771961
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 1 1/4 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Blue |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Blue, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- ALLIANCE Alliance ALL-25075 Sterling Ergonomically Correct Rubber Bands; No. 107; 7 x .63; 50 Bands-1lb Box (ALL-25075)
- Vikan Rubber Bands