Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Black, PK5
Mfr # 98019
Zoro # G7772110
product price: $15.85
/pk 5, $3.17/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Black
- Length 1 3/16 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98019
- Zoro # G7772110
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Black |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Black, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- LABELWORKS PX Black Ink/Silver Matte Tape, 1/2" W (212SMPX)
- C-LINE PRODUCTS Display Pockets, 8.5x11", PK10 (36911)
- JUNIOR LEARNING Suffixes Flash Cards (JL215)
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- Vikan Rubber Bands