Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Yellow, PK5
Mfr # 98026
Zoro # G7772147
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Yellow
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 98026
- Zoro # G7772147
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Length | 5 1/2 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Yellow |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Yellow, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- TOY TIME Toy Time Wooden Tabletop 3D Tic Tac Toe Game Set (497720LNF)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- Vikan Rubber Bands