Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Red, PK5
Mfr # 98024
Zoro # G7772068
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Red
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98024
- Zoro # G7772068
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 5 1/2 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Red |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Red, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- DACASSO Dacasso A1410 Black Bonded Leather Pencil Cup (A1410)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- VIKAN Rubber Band, Size 1-1/2", Blue, PK5 (98023)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- ALLIANCE RUBBER Rubberbands, Canbandz, 12X1/4, PK50 (07825)
- Vikan Rubber Bands