Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Orange, PK5
Mfr # 98027
Zoro # G7772095
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Orange
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 98027
- Zoro # G7772095
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 5 1/2 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Orange |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Orange, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- VIKAN Rubber Band, Size 1-1/2", Black, PK5 (98029)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- ALLIANCE RUBBER Alliance® Can Bandz„¢ Rubber Bands, Large, 17" Length, Blue, 50/Box (7818)
- Vikan Rubber Bands