Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Green, PK5
Mfr # 98022
Zoro # G7772086
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Green
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 98022
- Zoro # G7772086
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Length | 5 1/2 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Green |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Green, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- NORTECH Heavy Duty Neoprene Vacuum, 1 1/2 x 20 (N690)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- ALLIANCE RUBBER Rubber Bands, Size#32 (20325)
- Vikan Rubber Bands