Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Brown, PK5
Mfr # 980266
Zoro # G4550279
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Brown
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 980266
- Zoro # G4550279
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Length | 5 1/2 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Brown |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Brown, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- ALLIANCE RUBBER Rubber Bands, Size #117B, Orange (37176)
- Vikan Rubber Bands