Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Black, PK5
Mfr # 98029
Zoro # G7772241
product price: $21.15
/pk 5, $4.23/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Black
- Length 5 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 98029
- Zoro # G7772241
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 5 1/2 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 5 1/2 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Black |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Black, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- MANIMO Lizard, Blue, 2kg (0185-1)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- BUSINESS SOURCE Rubber Bands, Size 19, 1 lb./BG, 3-1/2"x1/16", Natural Crepe PK (BSN15737)
- Vikan Rubber Bands