Shop All Buckets & Mop Pails
Vikan
Round Pail Lid, 14 39/64 in Dia, Red, Polypropylene
Mfr # 56934
Zoro # G3880941
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Width 14 39/64 in
- Bucket/Pail Dia. 14 39/64 in
- Bucket/Pail Length 17 in
- For Use With Mfr. No. 56924
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56934
- Zoro # G3880941
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 14 39/64 in |
Bucket/Pail Dia. | 14 39/64 in |
Bucket/Pail Length | 17 in |
Overall Width | 15 in |
Diameter | 15 in |
Overall Length | 17 in |
Details
Color | Red |
Item | Pail Lid |
For Use With | Mfr. No. 56924 |
Shape | Round |
Material | Polypropylene |
Color Coding System | Yes |
Anti-Spill | Yes |
Metal Detectable | No |
Features | Fda Compliant |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 56863, 56873, 56883, 56893 |
Bucket Material | Plastic |
Description
Pail Lid, Color Red, Material Polypropylene, Diameter 15 in, Overall Length 17 in, Overall Width 15 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 56863, 56873, 56883, 56893, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- KIMBERLY-CLARK PROFESSIONAL Pro Paper Core High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,100 Sheets/Roll, 36 Rolls) (47305)
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- WEILER 8" Counter Duster, Grey Tampico Fill, Medium Brushing (44004)
- VIKAN Round Pail Lid, 14 39/64 in Dia, Yellow, Polypropylene (56936)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Red, polypropylene (56884)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Yellow, Polypropylene (56876)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- VIKAN Pail Lid, Blue, Polypropylene (56893)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. NAVY (1162-NV)
- Vikan Buckets & Mop Pails