Shop All Buckets & Mop Pails
Vikan
Round Pail Lid, 12 1/4 in Dia, Orange, Polypropylene
Mfr # 56877
Zoro # G4394677
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Width 12 1/4 in
- Bucket/Pail Dia. 12 1/4 in
- Bucket/Pail Length 14 1/2 in
- Features Fda Compliant
- For Use With Mfr. No. 56867
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56877
- Zoro # G4394677
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/4 in |
Bucket/Pail Dia. | 12 1/4 in |
Bucket/Pail Length | 14 1/2 in |
Diameter | 12 in |
Overall Width | 12 in |
Overall Length | 14 in |
Details
Color | Orange |
Item | Pail Lid |
Features | Fda Compliant |
For Use With | Mfr. No. 56867 |
Metal Detectable | No |
Anti-Spill | Yes |
Shape | Round |
Material | Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56883, 56893, 56923, 56933 |
Bucket Material | Plastic |
Description
Pail Lid, Color Orange, Material Polypropylene, Diameter 12 in, Overall Length 14 in, Overall Width 12 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56883, 56893, 56923, 56933, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NILFISK/ADVANCE HOSE - DRAIN HOSE 1.5 in. X 80 in. W/DRAIN CAP (56112310)
- TOUGH GUY 37-1/2 in L Dust Mop, Snap On Connection, Cut-End, Red, Nylon (56FJ77)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104731)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene (56873)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Yellow, Polypropylene (56876)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Red, polypropylene (56884)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- BEHRENS Galv Steel Pail 12Qt (1212GS)
- Vikan Floor Mops, Buckets & Wringers