Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene
Mfr # 56886
Zoro # G5546825
original price:
$28.19
5% off
new price: $26.75
/ea
$26.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56886
- Zoro # G5546825
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Height | 10 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 1 1/2 gal |
Color | Yellow |
Item | Hygienic Bucket |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Material | Polypropylene/Stainless Steel |
Shape | Round |
Color Coding System | Yes |
Capacity | 1 1/2 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Graduation Markings | Yes |
Graduation Scale | 1 qt |
Includes Handle | Yes |
Autoclavable | Yes |
Bucket Material | Plastic |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Yellow, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Rayon, PK12 (UNS 720R)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Red, Polypropylene (56874)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- J. RACENSTEIN Bucket, Rectangular, Gray, 06 Gal (20-001)
- Vikan Floor Mops, Buckets & Wringers