Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene
Mfr # 56881
Zoro # G5686852
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56881
- Zoro # G5686852
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 1 1/2 gal |
Color | Pink |
Item | Hygienic Bucket |
Material | Polypropylene/Stainless Steel |
Color Coding System | Yes |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Shape | Round |
Capacity | 1 1/2 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Graduation Markings | Yes |
Graduation Scale | 1 qt |
Includes Handle | Yes |
Autoclavable | Yes |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Pink, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1L Foam Hand Soap Cartridge, 6 PK (AZU1L)
- DRILLBRUSH BBQ Grill Cleaning Mini Size Black Ultra Stiff Rotary Cleaning, PK 2 (K-S-2M-QC-DB)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C206)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Yellow, Polypropylene (56876)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- WORLD ENTERPRISES Round Bucket Lid Red (345RED)
- Vikan Floor Mops, Buckets & Wringers