Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene
Mfr # 56882
Zoro # G5549196
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Material Polypropylene/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56882
- Zoro # G5549196
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Length | 10 in |
Overall Width | 11 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 1 1/2 gal |
Color | Green |
Item | Hygienic Bucket |
Material | Polypropylene/Stainless Steel |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Color Coding System | Yes |
Shape | Round |
Capacity | 1 1/2 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Handle | Yes |
Includes Graduation Markings | Yes |
Graduation Scale | 1 qt |
Autoclavable | Yes |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Steam (AD31401)
- UNGER UNGER Green Window Washer (EG150)
- RATIONAL 6006.0110US 1 Gallon Descaling Agent, 4PK (64560060110)
- FRONT 9 RESTORATION F9 Double Eagle Gallon (F9DE-C)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Red, polypropylene (56884)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Brown, polypropylene (568666)
- VIKAN Pail Lid, Orange, Polypropylene (56897)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- LEAKTITE Leaktite 05GLCLR 5 Gallons Natural Multi Mix Bucket (209040)
- Vikan Floor Mops, Buckets & Wringers