Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene
Mfr # 568888
Zoro # G2155869
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568888
- Zoro # G2155869
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Height | 10 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 1 1/2 gal |
Color | Gray |
Item | Hygienic Bucket |
Shape | Round |
Standards | FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704 |
Material | Polypropylene/Stainless Steel |
Includes | Stainless Steel Handle |
Capacity | 1 1/2 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Handle | Yes |
Autoclavable | Yes |
Includes Graduation Markings | Yes |
Bucket Material | Plastic |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Gray, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Extension Handle, Fiberglass, Acme Thread Connection, 1 1/4 in Handle Dia, 72 to 44 in L, Yellow (92509)
- KIMBERLY-CLARK 1L Foam Hand Soap Refill Cartridge (91552)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24 (21620)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- VIKAN Pail Lid, White, Polypropylene (56895)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- VOLLRATH 16 qt. Dairy Pail, Silver, Stainless Steel (59150)
- Vikan Floor Mops, Buckets & Wringers