Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene
Mfr # 568866
Zoro # G2155738
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Includes Stainless Steel Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568866
- Zoro # G2155738
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Height | 10 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 1 1/2 gal |
Color | Brown |
Item | Hygienic Bucket |
Includes | Stainless Steel Handle |
Standards | FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704 |
Shape | Round |
Material | Polypropylene/Stainless Steel |
Capacity | 1 1/2 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Graduation Markings | Yes |
Autoclavable | Yes |
Bucket Material | Plastic |
Includes Handle | Yes |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Brown, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78902BX)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- VIKAN Pail Lid, White, Polypropylene (56895)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Orange, Polypropylene (56877)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- Vikan Buckets & Mop Pails